DeWalt® FlexTorq® Impact Screwdriving Bits, T25 Drive, 1/4" Hex Shank, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
FlexTorq® bits are engineered for durability. This latest generation from DeWalt® redefines fitment and performance with overhauled tip geometries. The redesigned tip geometries for use with T25 (T25 is a trademark of Acument Intellectual Properties, LLC, used without permission to indicate compatibility) size fasteners deliver 4X superior fit ,on average, versus previous generation of DeWalt® FlexTorq® screwdriving T25 bits. Every FlexTorq® bit features a FlexTorq® Zone designed to absorb impact for longer life, on average, versus standard DeWalt® screwdriving T25 bits. Save time and find the right bit with new highly-visible laser-etched size. Each FlexTorq® bit is Impact Ready with a 1/4" hex shank for use in impact drivers and drills.
PRICE
$3.99
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | 1/4 in |
Product Details
| Type | Driver Bit |
| Drive | T25 |
| Finish | Black Manganese Phosphate |
| Material | S2 Steel |
| Package Quantity | 3 |
| Shank Type | Hex |
| Manufacturers Part Number | DWAF1TX25IR3 |
| Tip Type | TORX |
| Brand | DeWalt |