Features:
- Sizes listed are the inside usable space of the bag
- Meets FDA and USDA specifications
- Close bags with twist ties, bag tape or impulse sealers
Model # :WBB41138
This product will be restocked soon
Weights & Dimensions
| Width | 40 in |
| Depth | 22 in |
| Height | 72 in |
| Weight | 1 lbs |
| Side Gusset | 22 in |
| Thickness | 4 mil |
Product Details
| Package Quantity | 50 |
| Description | Gusseted Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B41138 |
| Brand | Global Industrial |
| Recyclable | No |