Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB39959

MPN #: 40604PCMC

Mirrors Boxes, 40"L x 3-1/2"W x 60"H, Kraft - Pkg Qty 4

Product Description
These boxes were designed to create a "custom fit" for mirrors and other glass products.

Features:
  • Four pieces are required to create a complete carton - Pricing is per piece
  • Panels feature "Fragile", "Handle with Care" and "Do Not Lay Flat" messages
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Shipped flat and sold in bundle quantities of 4
  • The dimensions provided are the inside dimensions of the product


PRICE
$17.60  Sold in packages of 4 / $4.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
17.60
Buy 3 pkgs - 4 pkgs
16.72Save $0.88 (5%)
Buy 5+ pkgs
16.16Save $1.44 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width3-1/2 in
Height60 in
Weight Capacity65 lbs
Weight2 lbs

Product Details

TypeMirror Boxes
ColorKraft
For Use WithMirrors
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity4