- Boxes have an adjustable two-piece design to fit tall and irregularly shaped items
- One inner and one outer carton required to make a set - sold separately
- Combine with T12448OUTER to complete the set
- Manufactured from ECT-32 kraft corrugated
- Cartons have a FOL (full over lap) bottom for added strength
- Wall Type: Single Wall
Global Industrial
Model # :WBB3166133
Global Industrial Telescoping Inner Boxes, 12"L x 4"W x 48"H, Kraft - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$138.00 Sold in packages of 15 / $9.20 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 12 in |
| Inside Width | 4 in |
| Inside Height | 48 in |
| Weight Capacity | 65 lbs |
Product Details
| Type | Inner Box |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 15 |
| Manufacturers Part Number | B3166133 |
| Brand | Global Industrial |