Martin Wheel 400-6 LW Rib Tire 406-2LW-I
|
Questions & Answers (0)
Product Description
400-6 2 ply lightweight rib replacement tire for 13-inch pneumatic wheels.
PRICE
$21.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Weight Capacity | 260 lbs |
| Weight | 3 lbs |
| Tire Size | 400-6 in |
| Wheel Diameter | 13.4 in |
Product Details
| Tire Code Rating | TL |
| Max PSI | 30 psi |
| Tread Design | LW Rib |
| Ply Rating | 2 Ply |
| Fits Rim Size | 6 x 2.50 |
| Material | Rubber |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 406-2LW-I |
| Tire Type | Rib Tire |
| Brand | Martin Wheel |