Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB1580119

MPN #: T901P026PK

Tape Logic® Printed Carton Sealing Tape "Fragile Handle With Care" 2" x 55 Yds. Red/White - Pkg Qty 6

Product Description
Tape Logic® Printed Carton Sealing Tape "Fragile Handle With Care" 2" x 55 Yds. 2.2 Mil Red/White - 6 Rolls/Case

Tape communicates handling instructions and seals at the same time. Pressure sensitive printed tape.

  • Eliminates the need for labels
  • 6 rolls per case
  • Communicate handling instructions on your tape!
  • Eliminates the need for labels.
  • Waterproof, 2.2 Mil, acrylic adhesive.


PRICE
$36.60  Sold in packages of 6 / $6.10 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
36.60
Buy 3 pkgs - 4 pkgs
34.80Save $1.80 (5%)
Buy 5+ pkgs
34.20Save $2.40 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width2 in
Tape Roll Diameter4 in
Thickness2.2 mil
Tensile Strength22
Core Size3 in

Product Details

TypePrinted Security Tape
ColorWhite
RecyclableNo
MaterialBOPP
Package Quantity6
Manufacturers Part NumberT901P026PK
TextFragile Handle With Care
BrandTape Logic