Features:
- Acetate film
- Acrylic adhesive
- Highly transparent
- UV-resistant
- Bulk and boxed
- Protects and enhances prescription labels
Weights & Dimensions
| Length | 72 yd |
| Width | 2 in |
| Thickness | 2.5 mil |
| Tensile Strength | 12 |
| Core Size | 3 in |
Product Details
| Type | Prescription Label Tape |
| Color | Clear |
| Series | 800 |
| Material | Acetate |
| Description | Prescription Label Tape |
| Package Quantity | 24 |
| Manufacturers Part Number | 7000050041 |
| Percent Elongation | 15 |
| Brand | Scotch |