Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holland Bar Stool

Model # :WBB3187444

MPN #: 40030BWDCMpl

Holland Bar Stool 400 Jackie 30" Stationary Bar Stool, Dark Cherry Maple Seat, Black Wrinkle Finish

Product Description
Superior craftsmanship, comfort, and sophistication meet for this defined ladder-back style stationary stool.

Customize your very own bar stool with the help of the Holland Bar Stool Co. This Black Wrinkle Jackie bar stool has a contemporary design and provides superb back support for exceptional comfort. The frame is made from commercial quality 16 gauge, 1-1/4 inch tube steel with solid MIG welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The wood seats are 1-1/4 inch solid hardwood (oak or maple) and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2-1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality bar stool on the market. If you are going to finish your dining area or just need a side bar stool - do it right, with a bar stool from the Holland Bar Stool Co. 5 year residential structural frame warranty.

Features
  • Independently load tested to 750 lbs. without failure (meets BIFMA/ANSI standards)
  • Finishes resist rust and abrasions
Frame Finish
  • Powder Coat: Black Wrinkle


PRICE
$215.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth18 in
Height44 in
Weight Capacity750 lbs
Seat Width17 in
Seat Depth16 in
Seat Height30 in
Base4 Legged

Product Details

Assembly RequiredNo
Frame Color FamilyBlack
StackableNo
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number40030BWDCMpl
BrandHolland Bar Stool
TypeBar Stool
ColorBrown
Mobile or StationaryStationary
Footrest IncludedNo
Seat Color FamilyDark Cherry
Casters IncludedNo
Package Quantity1
DescriptionStationary Bar Stool
Frame MaterialMetal
Back StyleLadder Back
Back TypeLow Back
Seat MaterialWood

Warranty

Warranty5