Flowt 40000-INFCLD AK1 Life Vest, Orange, Infant/Child
Write a Review
|
Questions & Answers (0)
Product Description
Basic flotation for the boating enthusiast. Designed specifically to provide minimum buoyancy and turn an unconscious person face up in calm water situations. Less bulky and more affordable than Type I offshore life jackets. Infant/Child size fits 0 to 50 lbs.
PRICE
$14.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Size | Infant/Child |
| Buoyancy | 15.5 lbs. |
Product Details
| Type | Life Vest |
| Color | Orange |
| Style | AK1 |
| Capacity | 1 Person |
| Closure Type | USCG Approved Buckle |
| Material | Nylon, Foam |
| Description | AK1 Life Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | 40000-INFCLD |
| Grade | Recreational |
| Brand | Flowt |
Compliance & Certifications
| Certifications | USCG/Type II |