Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flowt

Model # :WBB2224859

MPN #: 40201-2-CLD

Flowt 40201-2-CLD Multi Purpose Life Vest, Blue, Child

Product Description
USCG approved Type III life jacket for water safety. Soft and durable shell. Long lasting, lightweight foam for comfort and mobility. Adjustable belts to keep vest from riding up or shifting

PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/10 in
Width14-1/2 in
Height3-3/4 in
Weight0.6 lbs
SizeChild
Buoyancy15.5 lbs.

Product Details

TypeLife Vest
ColorBlue
Capacity1 Person
Closure TypeUSCG Approved Buckle
Material150 Denier Polyester
DescriptionMulti Purpose Life Vest
Package Quantity1
Manufacturers Part Number40201-2-CLD
GradeRecreational
BrandFlowt

Compliance & Certifications

CertificationsUSCG Approved Type III