ALC 40125 14/20 Grit Corn Cob - 40 lbs.
Write a Review
|
Questions & Answers (0)
Product Description
40lbs, 14/20 grit, 0.053", 4.5 MOHS; Slightly harder than walnut shells; Can be used in many applications of surface cleaning, removing graffiti, including log homes and removing smoke damage on wood surfaces; NOTE: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being uses, the larger the nozzle the more CFM of air is required
PRICE
$68.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 19 in |
| Height | 9 in |
| Weight | 40 lbs |
Product Details
| Type | Media |
| Material | Corn Cob |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | 40125 |
| Grit | 14-20 |
| Brand | ALC |