- Single compartment with lid
TrippNT Single Face Mask Holder, Acrylic, Clear, 7-1/2"W x 4-3/4"H x 5-1/4"D
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$94.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 7-1/2 in |
| Depth | 5-1/4 in |
| Size | Single |
Product Details
| Assembly Required | No |
| Type | Face Mask Dispenser |
| Color | Clear |
| For Use With | Flat Fold Face Masks |
| Material | 1/8" Acrylic |
| Description | Flat Fold Face Mask Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | 50854 |
| Brand | TrippNT |
Warranty
| Warranty | 100% Total Replacement Lifetime Guarantee |