Allsource 4001244 Bottle Blaster, 80-110 Cast Aluminum/Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Handheld unit; Uses abrasives or liquids; One quart capacity; Maximum 125 psi; 15 CFM @ 80 psi; Lightweight and portable; Easy setup; Comes with 1/4" steel nozzle
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Type | Bottle Blaster |
| CFM | 15 CFM |
| Color | White |
| Material | Cast Aluminum/Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 4001244 |
| PSI | 80-110 psi |
| Brand | Allsource |
Warranty
| Warranty | 1 Year Limited |