ALC 11605 Hose, Rubber
Write a Review
|
Questions & Answers (0)
Product Description
5' x 3/8" ID Siphon hose with 1/2" Bell
PRICE
$19.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.8 lbs |
Product Details
| Type | Hose |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 11605 |
| Brand | ALC |