Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB3174688

MPN #: VHB464601R

VHB™ 4646 Double Sided Foam Tape, 1" x 5 Yds., 25 Mil, Gray

Product Description
3M™ 4646 VHB™ Tape's firm foam works well on smooth flat surfaces.

Features:
  • Bonds metal and plastic to glass. Great for window frames
  • Moisture, UV and solvent resistant
  • UL listing 746C
  • Moisture, solvent and UV resistant
  • Temperature range -31° F to 300° F
  • Red polyethylene liner, dark gray foam with an acrylic adhesive


PRICE
$57.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
57.95
Buy 3 units - 5 units
55.95Save $2.00 (3%)
Buy 6+ units
53.95Save $4.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width1
Thickness25
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
MaterialPolyethylene
Package Quantity1
DescriptionDouble Sided Foam Tape
ColorGray
Manufacturers Part NumberVHB464601R
Tape DutyRegular
Brand3M VHB