ALC 40060 14" ID Ceramic Nozzle Kit Siphon 15 CFM
Write a Review
|
Questions & Answers (0)
Product Description
ALC 40060 13/64" ID Ceramic Nozzle Kit Siphon 15 CFM
1/2" Medium ceramic nozzle kit; 15 CFM @ 80 psi; Includes: (2) nozzles, (1) air jet, (1) air jet washer & (1) allen wrench
1/2" Medium ceramic nozzle kit; 15 CFM @ 80 psi; Includes: (2) nozzles, (1) air jet, (1) air jet washer & (1) allen wrench
PRICE
$20.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3 in |
| Height | 1/2 in |
| Weight | 0.1 lbs |
Product Details
| Type | Nozzle Kit |
| CFM | 15 CFM |
| Material | Ceramic |
| Package Quantity | 1 |
| Manufacturers Part Number | 40060 |
| PSI | 80-110 psi |
| Brand | ALC |