ALC 40109 60 Grit Steel Grit - 25 lbs.
Write a Review
|
Questions & Answers (0)
Product Description
25lbs Medium, 60 grit, 0.016", 7.5-8.5 MOHS; Fast cutting, wear resistant abrasive that leaves a semi-smooth finish on steel and other hard metals; Excellent choice for stripping paint or removing rust from hard metal surfaces; Typically used in a Blast Cabinet or where the abrasive is being recycled; NOTE: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size the more CFM of air is required
PRICE
$90.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 10 in |
| Height | 10 in |
| Weight | 25 lbs |
Product Details
| Type | Media |
| Material | Steel Grit |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 40109 |
| Grit | 60 |
| Brand | ALC |