Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vikan

Model # :WBB2379918

MPN #: 40114

Vikan 40114 4" Stainless Steel Handle Mounted Scraper, Red

Product Description
This scraper from Vikan can be mounted on any Vikan handle, greatly extending the user's reach.These scrapers are good for removing sticky, semi-liquid deposits, like dough, confectionery gels/pastes, soft chocolate, and cheese. They are also ideal for removing dried or burnt on deposits, like hardened chocolate, caramel, dried/burnt bakery debris, dried powders, and burnt meat, fish or vegetable deposits because they enable the user to exert more mechanical force.

PRICE
$26.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-15/16 in
Depth8-5/64 in
Height1-17/64 in
Weight0.2 lbs
Blade Width3-15/16 in

Product Details

Temperature Range392 °F
MaterialPolypropylene/Stainless Steel
Description4" Stainless Steel Handle Mounted Scraper
ColorRed
Manufacturers Part Number40114
BrandVikan

Compliance & Certifications

CertificationsFDA Compliant