Remco 69634 4" High Temperature Scraper, Red
Write a Review
|
Questions & Answers (0)
Product Description
This high-temperature large hand scraper is great for scraping hot cooking surfaces, such as griddles. It has no seams or cracks, which helps prevent bacterial growth. For use in temperatures up to 410 degrees;F.
PRICE
$9.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/4 in |
| Depth | 9-3/8 in |
| Height | 9-3/8 in |
| Weight | 0.3 lbs |
Product Details
| Temperature Range | 412 °F |
| Material | Nylon/Fiberglass |
| Description | 4" High Temperature Scraper |
| Color | Red |
| Manufacturers Part Number | 69634 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |