Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WBB1886304

MPN #: T9534016R

3M™ 4016 Double Sided Foam Tape 1/2" x 5 Yds. 1/16" Thick Natural

Product Description
3M™ 4016 Double Sided Foam Tape 1/2" x 5 Yds. 1/16" Thick Natural - 1 Roll

Fills gaps on irregular surfaces, distributes stress, seals, cushions, dampens vibrations, and resists impact.

  • Premium grade
  • 1/16" open cell polyurethane foam with firm acrylic adhesiveIdeal for many indoor applications or for exterior applications where the tape will be protected from the environmentAcrylic adhesive features high bond strength and high temperature and solvent resistanceConformable foam with high sheer strengthIdeal temperature range is 70° - 100° F


PRICE
$46.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
46.95
Buy 3 units - 5 units
43.95Save $3.00 (6%)
Buy 6+ units
42.95Save $4.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width1/2 in
Thickness1/16 in
Tensile Strength140 lb/in

Product Details

TypeDouble Sided Foam Tape
ColorNatural
Application Temperature Range70° - 100° F °F
RecyclableNo
MaterialPolyurethane Foam, Kraft Paper Liner
Package Quantity1
Percent Elongation1
GradePremium
Brand3M