Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3192508

MPN #: PCS216

PRORUN® 40.1cc 16" Gas Powered 2-Cycle Chainsaw

Product Description
The PRORUN® PCS216 2-cycle gas chainsaw is sporting a rugged 42cc full-crank engine to deliver the power you need to handle medium to heavy-duty storm clean-up, tree felling, and firewood cutting. The 16-in. cutting bar, equipped with an Oregon low kickback bar and chain, can cut through any wood type. The spring-assisted pull handle system reduces pulling effort by 40% for an easy, reliable start. An anti-vibration handle system provides user comfort and reduces fatigue during use. The automatic oiler keeps the bar and chain well lubricated while the accessible side, chain tensioning and no-tools, quick-release air cover clips make routine maintenance a breeze.

Features:
  • Power: Commercial-grade 2.0 HP from robust 40cc full-crank engine
  • Professional: Oregon Bar+Chain, Auto Oiler, Spring-Assist Starting
  • Reliability: Full metal frame and crankcase provide unmatched durability and reduced maintenance
  • Easy Start: Reliable spring-assisted pull handle minimizes startup effort
  • Automatic Oiling: Lubrication system reduces wear and maintenance to extend saw's life-cycle
  • Oregon Bar & Chain: Equipped with a commercial-grade 16-in. Oregon Bar & Chain
  • Warranty: Backed by PRORUN® Limited Warranty (3-Year Residential, 1-Year Commercial)


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bar Length16 in
Chain Size16 in
Blade Length16 in
Max Cut Diameter16 in

Product Details

TypeChain Saw
ColorRed
Batteries IncludedNo
Start TypeSpring Assisted Pull
DescriptionGas Powered Chainsaw
Package Quantity1
Manufacturers Part NumberPCS216
Charger IncludedNo
Engine/Motor Type40.1cc 2-Cycle
BrandPRORUN

Warranty

Warranty3 Years Residential, 1 Year Commercial yr

Compliance & Certifications

California Emission CompliantNo