Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3192626

MPN #: PMCS120

PRORUN® 20V 7" Brushless Mini Chainsaw, 4 Ah Battery & Charger

Product Description
The PRORUN® PMCS120 20V Handheld Mini Chainsaw delivers the power to easily cut 4-1/2" limbs and meet the requirements of landscape maintenance professionals. The high-efficient brushless motor provides gas-like power, quiet operation, and longer life. Featuring a 7-inch bar with low chain for effortless and smooth cuts. The ergonomic and compact design grants delivers optimized control and maneuverability in tight access areas. The slip-resistant rubber molded grip provides less user fatigue throughout applications. Chain kickback brake and auto-oilers maintains safe and continuous work in all applications.

Features:
  • 20V Power: Hyper-efficient brushless motor delivers commercial-grade torque and lifespan
  • Runtime: Cuts through 2 × 2 oak up to 200 times per charge with included 4.0 Ah battery
  • Professional: 7" Oregon bar & chain with 5-in. cut capacity delivers low kick-back, low profile, and effortless cuts
  • Rapid Response: Throttle instantly engages drive to deliver full power on demand
  • Balance: Lightweight construction at only 4.5 lbs. fully assembled for effortless one-handed operation and maneuverability
  • Auto Oiling: 50 mL oil tank and auto oil pump allow for continuous and effortless use
  • Easy Chain Adjustment: Keep jobs moving with easy access chain tension adjustment
  • Accessories: Includes tool, battery, and charger
  • Warranty: Backed by PRORUN® Limited 3-Year Residential Tool & Battery Warranty


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bar Length7 in
Chain Size7 in
Blade Length7 in
Max Cut Diameter7 in

Product Details

TypeChain Saw
Corded/CordlessCordless
ColorRed
Batteries IncludedYes
Battery SystemPRORUN
Number of Batteries1
Voltage20 V
DescriptionBrushless Mini Chainsaw
Package Quantity1
Manufacturers Part NumberPMCS120
Charger IncludedYes
Engine/Motor TypeBrushless
BrandPRORUN

Warranty

Warranty3 Years Residential yr

Compliance & Certifications

California Emission CompliantYes