Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3193934

MPN #: PPS210

PRORUN® 25.4cc 10" Gas Powered 2-Cycle Attachment Capable Pole Saw

Product Description
The PRORUN® pole saw is an ideal homeowner tool for general pruning and tree limbing. The 2-cycle, 25cc engine delivers highly fuel-efficient power and the 10" high quality chain makes fast, clean cuts. Starting is simple and the spring-assist design requires up to 30% less pulling effort.

Features:
  • Power: Commercial-grade 1.0 HP from robust 25cc full-crank engine
  • Professional: Balanced 70". shaft, length to reach up to 10-ft
  • Fuel Tank: 20.3 fl. oz fuel tank delivers up to 60 minutes of runtime at full throttled
  • Variable Speed: Variable speed provides simple control of cutting speed while in use
  • Automatic Oiling: Automatic oiling system keeps Bar & Chain well lubricated to reduce wear and maintenance
  • Oregon Bar & Chain: Equipped with a commercial-grade 10-in. Oregon Bar & Chain
  • Warranty: Backed by PRORUN® Limited Warranty (3-Year Residential, 1-Year Commercial)


PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bar Length10 in
Chain Size10 in
Blade Length10 in
Max Cut Diameter10 in

Product Details

TypePole Saw
ColorRed
Battery IncludedNo
Start TypeSpring Assisted Pull
DescriptionGas Powered Pole Saw
Package Quantity1
Manufacturers Part NumberPPS210
Charger IncludedNo
Engine/Motor Type25.4cc 2-Cycle
BrandPRORUN

Warranty

Warranty3 Years Residential, 1 Year Commercial yr

Compliance & Certifications

California Emission CompliantYes