Skill® PWR CORE 40 14" Brushless Chain Saw Kit w/ 1P 2.5Ah Battery+150W Charger
|
Questions & Answers (0)
Product Description
Get power and performance in a cordless chainsaw powered by PWRCore 40 lithium technology. Industry-leading technology wraps each cell of the PWRCore 40 battery for longer run time and battery life. Power through tasks faster with tool-less chain tensioning and auto-lubrication and have peace of mind with the anti-kickback brake. Plus, your battery is ready to go, charging 0-30% in just 15 minutes with Auto PWR JUMP. This battery chainsaw Kit includes a 2.5AH PWRCore 40 lithium battery and Auto PWR JUMP charger.
CLEARANCE PRICE
$205.95was $259.95
Save $54.00 (21%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bar Length | 14 in |
| Blade Length | 14 in |
Product Details
| Type | Chain saw Kit |
| Corded/Cordless | Cordless |
| Color | Black/Red |
| Batteries Included | Yes |
| Battery System | PWRCORE 40 |
| Voltage | 40 V |
| Description | Cordless Chainsaw Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | CS4555-10 |
| Charger Included | Yes |
| Engine/Motor Type | Brushless |
| Brand | Skil |
Warranty
| Warranty | 5 yr |