Flowt 40310-2-OS All Sport Life Vest, Pink, Oversize Adult
Write a Review
|
Questions & Answers (0)
Product Description
USCG approved Type III life jacket for all watersports. Lightweight polyester fabric, 1 1/2" adjustable belts and D-ring. Durable foam for long lasting comfort and mobility. Zippered front closure on adult sizes for extra snug fit.
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 16 in |
| Height | 2-1/2 in |
| Weight | 1 lbs |
| Size | Oversize Adult |
| Buoyancy | 15.5 lbs. |
Product Details
| Type | Life Vest |
| Color | Pink |
| Capacity | 1 Person |
| Closure Type | USCG Approved Buckle |
| Material | 150 Denier Polyester |
| Description | Sport Life Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | 40310-2-OS |
| Grade | Recreational |
| Brand | Flowt |
Compliance & Certifications
| Certifications | USCG Approved Type III |