Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flowt

Model # :WBB2224857

MPN #: 40201-2-UNV

Flowt 40201-2-UNV Multi Purpose Life Vest, Blue; Universal Adult

Product Description
USCG approved Type III life jacket for water safety. Soft and durable shell. Long lasting, lightweight foam for comfort and mobility. Adjustable belts to keep vest from riding up or shifting

PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width21 in
Height3 in
Weight1 lbs
SizeUniversal Adult
Buoyancy15.5 lbs.

Product Details

TypeLife Vest
ColorBlue
Capacity1 Person
Closure TypeUSCG Approved Buckle
Material150 Denier Polyester
DescriptionMulti Purpose Life Vest
Package Quantity1
Manufacturers Part Number40201-2-UNV
GradeRecreational
BrandFlowt

Compliance & Certifications

CertificationsUSCG Approved Type III