ALC 40228 Closure Gasket, Urethane
|
Questions & Answers (0)
Product Description
Closer Gasket for Pressure Blaster; Used for all Pressure Blasters produced after 1985, except model numbers 40011, 41001, 41002 and 41003; 4"OD, 3" ID, 7/16" Thick
PRICE
$74.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 1-1/2 in |
| Weight | 0.2 lbs |
Product Details
| Type | Gasket |
| Material | Urethane |
| Package Quantity | 1 |
| Manufacturers Part Number | 40228 |
| Brand | ALC |