Flowt 40401-2-2X/3X Extreme Sport Life Vest, Blue, 2X-Large/3X-Large
Write a Review
|
Questions & Answers (0)
Product Description
USCG approved Type III life jacket for all watersports. Durable polyester outer, 1 1/2" adjustable belts & D-ring. Lightweight and long lasting foam for comfort & mobility. All Sizes feature closed sides
PRICE
$65.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 17 in |
| Height | 2 in |
| Weight | 2 lbs |
| Size | 20" - 30" Liferings |
| Buoyancy | 15.5 lbs. |
Product Details
| Type | Life Vest |
| Color | Blue |
| Capacity | 1 Person |
| Closure Type | USCG Approved Buckle |
| Material | 150 Denier Polyester |
| Description | Extreme Sport Life Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | 40401-2-2X/3X |
| Grade | Recreational |
| Brand | Flowt |
Compliance & Certifications
| Certifications | USCG Approved Type III |