Watts 405-NRS-RW Cast Iron Gate Valve‚ 3 in FLG‚ 0700104
Write a Review
|
Questions & Answers (0)
Product Description
The 3 inch non-rising stem resilient wedge flanged gate valve is designed for use in irrigation and water distribution services. It features an epoxy coated cast iron body with ANSI B16.1 flanged connections, resilient wedge disc, cast iron bonnet, bronze non-rising stem and is operated by a cast iron handwheel. The resilient wedge disc design offers both positive seating and resistance against high differential pressure. The maximum pressure rating is 200 psi (13.8 bar) CWP.
PRICE
$735.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 16 in |
| Height | 10 in |
| Size | 3 in |
Product Details
| Material | Cast Iron |
| Description | Flanged Gate Valve |
| Connection Style | Flanged |
| Manufacturers Part Number | 0700104 |
| PSI | 200 psi |
| Max Temperature | 140°F (60°C) °F |
| Brand | Watts |
Warranty
| Warranty | 1 yr |