Zurn Z1395XL-3/4X2 Non-Freeze Yard Hydrant, Exposed, 3/4" x 2"
Write a Review
|
Questions & Answers (0)
Product Description
Zurn Z1395-3/4X2 Non-Freeze Yard Hydrant, Exposed, 3/4 x 2
Exposed, non-freeze yard hydrant, withDura-Coated cast iron head and lift handle with lock option. Bronze interior parts andgalvanized steel casing with bronze valve housing and 1/8 IP drain port in housing. Operating Key Included.
Exposed, non-freeze yard hydrant, withDura-Coated cast iron head and lift handle with lock option. Bronze interior parts andgalvanized steel casing with bronze valve housing and 1/8 IP drain port in housing. Operating Key Included.
PRICE
$1,209.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 ft |
| Weight | 15 lbs |
| Connection Size | 3/4 in |
| Depth of Bury | 2 ft |
Product Details
| Type | Exposed W/Lift Handle |
| Integral Finish | Bronze |
| Material | Galvanized Steel Casing |
| Face Material | Dura-Coated Cast Iron |
| Connection Style | Female I.P.S |
| Manufacturers Part Number | Z1395XL-3/4x2 |
| Outlet Type | Threaded |
| Installation Type | Ground |
| Frost & Freeze Resistant | Yes |
| Brand | Zurn |