Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211970

MPN #: 7000123324

3M™ 4056 Double Coated Urethane Foam Tape, 1/2" x 36 Yds. 62 Mil, Black - Pkg Qty 18

Product Description
3M™ Double Coated Urethane Foam Tape 4056 is a black, 0.0625 in. (1.6 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners. Versatile Bonding 3M™ Double Coated Urethane Foam Tape 4056 is a 1/16 in. thick tape manufactured with 3M™ Adhesive 100 for a strong, permanent bond that works well with the open cell foam structure to produce high shear strength. This tape offers an ideal solution for a wide selection of bonding issues on various surfaces. This tape features a conformable foam and adhesive combination which provides long-term holding at temperatures up to 220°F (104°C). By using a robust, green plaid, densified kraft paper liner, this tape provides you with reliable performance for industrial applications, such as die-cutting and automated dispensers. The liner also helps reduce edge roll and protects the tape from humidity extremes.

Features:
  • Ideal for bonding, attaching, and mounting
  • The foam dampens and prevents vibration
  • Durable foam is ideal for interior mounting applications
Recommended Applications:
  • General interior and exterior mounting applications where the tape will be protected from the environment
  • Mount interior signs and nameplates
  • Mounting dispensers and air fresheners
  • Bond acoustic panels to walls
  • Attach wire clips to wall surfaces
  • Mount corner protectors
Enduring Bond 3M™ Adhesive 100 is a firm, acrylic, pressure sensitive adhesive system that features high ultimate bond strength, very good high temperature, solvent resistance and very high shear holding power. Bond strength increases substantially with natural aging. 3M™ Adhesive 100 is well known in the industry for environmental and chemical resistance. For many applications, any one of the products in this grouping will perform satisfactorily when exposed to different chemicals or temperatures. The adhesive offers excellent bond to metal and high surface energy plastics and good temperature and chemical resistance. What is Double Coated Tape In general, double coated tape is composed of a paper, film, or tissue carrier that is coated on both sides with pressure sensitive adhesive. The adhesive is protected by a peel-away liner that can be removed at the time of application or left in place until the joining surfaces are ready to be attached. These tapes can be applied by hand or with a dispenser. Applications for double coated tape are found in construction, fabrication, arts, and hobby.

PRICE
$1,673.10  Sold in packages of 18 / $92.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1/2
Thickness62
Tensile Strength140

Product Details

TypeDouble Sided Foam Tape
MaterialUrethane
Package Quantity18
DescriptionDouble Coated Urethane Foam Tape
ColorBlack
Manufacturers Part Number7000123324
GradeGeneral Purpose
Brand3M