Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245300

MPN #: 406KAPRP

Master Lock® Dielectric Zenex™ 406KAPRP Padlock, 1-1/2"W x 1-1/2"H, Nylon Shackle, Purple

Product Description
The Master Lock Dielectric Thermoplastic Safety Padlock features a 1-1/2in (38mm) wide Zenex™ Thermoplastic purple body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter plastic shackle to help prevent electrocution and arc flashing and to prevent electrical current from shackle to key. All components are non-sparking and non-magnetic. Designed exclusively for Lockout/Tagout applications, the durable, lightweight material is easy to carry and padlock has key retaining cylinder to ensure the padlock is not left unlocked.

Features:

  • 406 Dielectric Thermoplastic Safety Padlock
  • Plastic shackle helps prevent electrocution and arc flashing, also prevents electrical current from shackle to key
  • All components are non-sparking and non-magnetic - plastic, copper, brass
  • 1-1/2in (38mm) wide, 1-3/4in (45mm) tall, Thermoplastic purple body, plastic shackle with 1-1/2in (38mm) clearance
  • Designed exclusively for lockout tagout applications
  • Durable, lightweight, non-conductive Thermoplastic lock body
  • Compliance with "One Employee, One Lock, One Key" directive directive
  • Key retaining - ensures that padlock is not left unlocked
  • Keyed different, 6-pin tumbler


PRICE
$22.43

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height1-3/4 in
Weight0.2 lbs
Shackle Diameter1/4 in
Shackle Inside Height1-1/2 in

Product Details

TypeKeyed Alike
Body MaterialZenex™ Thermoplastic
ColorPurple
Series406
Shackle MaterialPlastic
DescriptionDielectric Zenex™ Safety Padlock
Package Quantity1
Combination/KeyingKeyed Alike, 6-Pin
Manufacturers Part Number406KAPRP
BrandMaster Lock