Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245186

MPN #: S2394

Master Lock® S2394 Universal Miniature Circuit Breaker Lockout Device, Tool-Free

Product Description
The Master Lock No. S2394 Universal Miniature Circuit Breaker Lockout Device locks virtually all miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device features a thumb turn dial screw for easy attachment, no tools required. Device attaches to circuit breaker and makes dial inaccessible in the locked position to prevent removal. Padlock can be applied horizontally or vertically, and design allows device to be mounted side-by-side on adjacent breakers. Device works with all American Lock® and Master Lock® safety padlocks and lockout hasps.

Features:
  • Miniature Circuit Breaker Lockout Device
  • Locks virtually all miniature ISO/DIN circuit breakers throughout the world
  • Thumb turn dial screw for easy attachment - no tools required!
  • Dial is inaccessible in the locked position to prevent removal
  • Safety padlock can be applied horizontally or vertically
  • Can be mounted side-by-side on adjacent miniature circuit breakers
  • Durable thermoplastic material is chemical resistant and performs effectively in extreme environments
  • Works with all Master Lock and American Lock safety padlocks and lockout hasps
PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/16
Width11/16 in
Height1-3/16 in

Product Details

TypeCircuit Lockout Device
MaterialThermoplastic
Package Quantity1
DescriptionMiniature Circuit Breaker Lockout
ColorRed
Manufacturers Part NumberS2394
For Use WithAll Master Lock and American Lock Safety Padlocks and Most Hasps
BrandMaster Lock