Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245070

MPN #: S30COVERS

Master Lock® S30COVERS Extreme Environment Covers for S31, S32, and S33 Zenex Body 72/Bag

Product Description
Master Lock® S30COVERS Extreme Environment Covers for S31, S32, and S33 Zenex body. 72/Bag

The Master Lock No. S30COVERS Extreme Environment Padlock Covers are designed for Master Lock Nos. S30, S31 and S32 Zenex™ Thermoplastic safety padlocks and feature a shackle and keyway seal to help keep out dust and grime in extreme environments. The Rugged TPE (Thermoplastic Elastomer) weather resistant, silicone free, cover provides protection in harsh environments.

Features:
  • Seals at shackle and keyway to help keep out dust and grime in extreme environments
  • Rugged TPE (Thermoplastic Elastomer) weather–resistant cover
  • Silicone–free cover
  • Works with Safety padlock #S31, #S32 & #S33
  • Bag of 72 units
PRICE
$285.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

Body MaterialThermoplastic Elastomer
Package Quantity72
DescriptionExtreme Environment Padlock Covers
ColorBlack
Manufacturers Part NumberS30COVERS
For Use WithS31, S32, S33 Zenex body
BrandMaster Lock