Flowt 40902-2-M Dog Life Vest, Red, Medium
Write a Review
|
Questions & Answers (0)
Product Description
Pet Vests - MED: 15-30 lbs.; Neck Size 12"-16"; Chest Size 22"-28"; Waist Size 18"-24"
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-4/5 in |
| Width | 20-4/5 in |
| Height | 1-1/8 in |
| Weight | 0.5 lbs |
| Size | M |
Product Details
| Type | Dog Life Vest |
| Color | Red |
| Closure Type | Buckle |
| Material | Polyester |
| Description | Dog Life Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | 40902-2-M |
| Grade | Recreational |
| Brand | Flowt |