- Pet Vests - SM: 8-15 lbs.; Neck Size 10"-13"; Chest Size 18"-24"; Waist Size 14"-20"
Flowt 40902-2-S Dog Life Vest, Red, Small
Write a Review
|
Questions & Answers (0)
Product Description
This flotation device is designed to provide security and swimming endurance for your pet while in the water. Durable polyester fabric resists punctures and tears. Features three adjustable body belts and quick release buckles. Handler's strap allows for easy retrieval.Features:
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 1 in |
| Weight | 0.5 lbs |
| Size | S |
Product Details
| Type | Dog Life Vest |
| Color | Red |
| Closure Type | Buckle |
| Material | Polyester |
| Description | Dog Life Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | 40902-2-S |
| Grade | Recreational |
| Brand | Flowt |