Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB3175664

MPN #: DC40RB

Makita® 40V max XGT® Dual Port Rapid Optimum Charger

Product Description
The XGT® Rapid Optimum Charger offers key advantages for Makita® 40V max XGT® cordless tool users. The 40V max XGT® dual port rapid optimum charger (DC40RB) charges two batteries at the same time, giving tool users unparalleled charging efficiency so their batteries spend more time working and less time sitting on the charger. The dual port rapid optimum charger features a three-fan design that cools the battery by forcing air through the battery's air vents during the charging process for faster charging.

Features:
  • Speed : Charges two 40V max XGT® 2.5Ah batteries in 28 minutes, and two 4.0Ah batteries in 45 minutes
  • Charges (2) 40V max XGT® 5.0Ah battery in only 50 minutes
  • Technology : Built-in chip communicates during the charging process to control current, voltage, and temperature for more efficient charging
  • Innovation : Three fan design circulates air through the batteries and circuit board for faster charging
  • Design : The XGT® rapid charger's digital display indicates battery charge level (-80%, +80%, 100%)
  • Includes : 40V max XGT® dual port rapid optimum charger
  • Charges two batteries simultaneously
  • The digital communication within XGT® actively monitors and protects against overload, over-discharge and overheating
  • 3-year limited warranty


PRICE
$259.95

1
1
Free Shipping Available on or around 10/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4
Width15-3/4 in
Height11-5/16 in

Product Details

TypeCharger
Voltage40 V
For Use With40V max XGT®
BrandMakita