DieHard® Level 2 50A/11.8kW Charger, Single Port, Wall Mount, Networked
Write a Review
|
Questions & Answers (0)
Product Description
Power your EV operations with proven DieHard® reliability. Delivering up to 11.8 kW of power, the DieHard® Level 2 50A single-port charger offers premium performance with real-time data, access control, and flexible billing. RFID access capability (RFID cards sold separately) enhances security. Its 4.3" color touchscreen, rugged NEMA 4 housing, and dual-network connectivity ensure reliable operation in demanding commercial environments. Made and assembled in the USA-built to perform.
PRICE
$4,749.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12.5 lbs |
Product Details
| Assembly Required | Yes |
| Voltage | 208 - 240 V |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DH-L2C501-NET |
| For Use With | Electric Vehicles |
| Brand | Diehard |
Warranty
| Warranty | 1 yr |