DieHard® Level 2 40A/9.2kW Charger, Dual Port, Wall Mount, Non-Networked
Write a Review
|
Questions & Answers (0)
Product Description
Power your EV operations with proven DieHard® reliability. The DieHard® Level 2 40A dual-port non-networked charger delivers up to 9.2 kW per port on independent circuits-load-sharing not permitted. Perfect for private or gated facilities that require dependable, high-speed charging without connectivity or reporting. Built in the USA with NEMA 4 protection for lasting durability and low-maintenance operation.
PRICE
$7,399.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12.5 lbs |
Product Details
| Assembly Required | Yes |
| Voltage | 208 - 240 V |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DH-L2C402-NONET |
| For Use With | Electric Vehicles |
| Brand | DieHard |
Warranty
| Warranty | 1 yr |