Flowtron® 40W UV Replacement Shatter Proof Bulb - BF130SP
Write a Review
|
Questions & Answers (0)
Product Description
40 watt UV black light bulb, shatter proof glass. High intensity. Tight U-shape. Fits FC-7800 and FC-8800.
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1-3/8 in |
| Height | 14-1/4 in |
Product Details
| Type | Accessory |
| Wattage | 40 W |
| Material | Glass |
| Package Quantity | 1 Bulb |
| Manufacturers Part Number | BF130SP |
| For Use With | FC7800, FC8800 |
| Brand | Flowtron |