Replacement lamps for Mantis 1x2s, 2x2, Uplights and Titan 300. PestWest Quantum® lamps are uniquely designed for maximum efficacy. 40% more attractive to files than BL350 lamps. PestWest Quantum® lamps are lead free and low Mercury (Hg).
PestWest T8 Shatter Resistant Quantum Lamp 15 Watts, 18" Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
Product Details
| Type | Replacemnet Part |
| Wattage | 15 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 130-000171 |
| For Use With | Replacement lamps for Mantis 1x2s, 2x2, Uplights & Titan 300 |
| Bulb Type | T8 |
| Brand | PestWest |