Flowtron® 15W UV Replacement Bulb 2 Pack - BF205
Write a Review
|
Questions & Answers (0)
Product Description
15 watt UV black light straight bulb. Fits FC-4900.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 17-3/4 in |
Product Details
| Type | Accessory |
| Wattage | 15 W |
| Material | Glass |
| Package Quantity | 1 Bulb |
| Manufacturers Part Number | BF205 |
| For Use With | FC4900 |
| Brand | Flowtron |