Flowtron® Electronic Insect Killer - 1/2 Acre - BK15D
|
Questions & Answers (0)
Product Description
Attracts and Kills Flying Insect Pests. Recommended for areas up to 1/2 acre (outdoor use only). Effective, environmentally friendly, maintenance free. Rid your outdoor living areas of flying insect pests - without harming the environment! Insect remains, uncontaminated by pesticides, fall to the ground to be naturally reabsorbed into the ecosystem. Maintenance free operation features UV light and an electrified grid that eliminates thousands of flying pests for just pennies a day. The decorative lantern even doubles as security lighting! Patented, high efficiency, non-clogging killing grid powered by high voltage transformer. USDA tested Octenol attractant, a proven mosquito lure, included. Rugged, weatherproof polycarbonate construction; will not rust, crack or fade. Easy bulb replacement - no tools required. Avoids the continuing expense and inconvenience of chemical insecticides. 15 watt, 120 volt unit. Two-year limited manufacturers warranty.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 8-1/2 in |
| Height | 13-1/2 in |
| Weight | 5 lbs |
| Cord Length | 9" |
| Coverage | 21,780 Sq. Ft. |
Product Details
| Type | Flying Insects |
| Color | Black |
| Amperage | 0.35 A |
| Hertz | 60 Hz |
| For Use With | BF35, MA1000, MA1000-6 |
| Style | Bug Zapper |
| Wattage | 15 W |
| Voltage | 120 V |
| Material | Plastic/Metal |
| Package Quantity | 1 Trap |
| Manufacturers Part Number | BK15D |
| Brand | Flowtron |