All Source 41167 Deadman Valve Kit W/Nozzles, Steel/Ceramic
Deadman handle for Allsource models 41001, 41002 & 41003; Includes (4) sealing blocks, (4) nozzle gaskets and (1) each of 9/64", 1/8", 7/64" & 3/32" nozzles
Allsource 41167 Deadman Valve Kit W/Nozzles, Steel/Ceramic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Type | Part |
| CFM | 6-20 CFM |
| Material | Steel/Ceramic |
| Package Quantity | 1 |
| Manufacturers Part Number | 41167 |
| PSI | 80-125 psi |
| Brand | Allsource |
Warranty
| Warranty | 1 Year Limited |