Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1013526

MPN #: JT9-413451

Jet JT9-413451 HVBS-710S 7 X 10-1/2 Mitering Horizontal/Vertical Bandsaw, 115/230V,1-Phase

Product Description

JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain same position while making accurate crosscuts and miters. Backed by the industry leading two year warranty, JET Mitering Bandsaws are built to last and deliver precision results.

Features:
  • Swivel head for both horizontal and vertical miter cutting
  • UL listed motor
  • Heavy cast iron bow and head
  • Hydraulic downfeed for ease of cut
  • Hardened and ground worm gear
  • Upgraded roller cabinet with built in chip tray and 8 wheels
  • Automatic shut-off after cut
  • Standard Equipment:
  • Quick Lock Vise
  • 3/4 Bi-metal blade 5/8 TPI
  • Coolant System
  • Adjustable material stop
  • Chip Brush


PRICE
$3,549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)17 x 7 in
Bed Height23 in
Round at 45°4 in
Blade Wheel Diameter11-3/4 in
Blade Length93-5/8 in
Cutting Capacity7 x 10-1/2IN in
Rectangle at 90°7 X 10-1/2 in
Round at 90°7 in

Product Details

TypeManual
Amperage14.0 amps at 115V or 7.0 amps at 230V A
Blade Speed86/131/182/260 SFPM
StyleHorizontal / Vertical
Motor Voltage115 / 230V V
Voltage115 / 230 V
Phase1
Manufacturers Part NumberJT9-413451
Prewired115V
Motor Horsepower1 HP
BrandJET

Warranty

Warranty2 yr