Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331333

MPN #: JT9-413411

JET® MBS-1018-1 10" x 18" Horizontal Dual Mitering Bandsaw 2 Horse Power 230V 1-P

Product Description

JET Dual Mitering Horizontal bandsaws unique design head dual miters both left and right for quick angle cuts.

Features:

  • Heavy duty construction reduces vibration and deflection
  • Built in, self propelled blade brush prevents chip build up in blade guides
  • Blade tension gauge helps to ensure the blade is in the correct cutting position
  • Magnetic starter for low voltage and lost phase protection
  • Automatic blade breakage sensor detects accidental breakage and interrupts the power
  • Power switch with safety key provents accidental start up
  • CSA/CUS: Following strict guidelines and electrical requirements, this JET saw is CSA/CUS certifield
  • Blade is fully guarded for Operator safety
  • Automatic shut off switch stops the sawing process
  • Hydraulic downfeed control is easily adjusted enabling feed rates to evolve with variable types of materials
  • Intergrated ressurized wash hose for easy machine clean up
  • Quick action vise on 10" saws
  • Quick action vise on 10" saws
  • Blade Tension Gauge
  • Coolant System
  • Adjustable material stop
  • Intergrated ressurized wash hose for easy machine clean up
PRICE
$10,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length79 in
Width36 in
Height46 in
Weight1144 lbs
Table Size (L x W)17-1/2 x 7-5/8 in
Blade Size1 x 0.032 x 144 in
Bed Height22-1/2 in
Round at 45°10 in
Blade Wheel Diameter14-1/4 in
Rectangle at 45°10 x 12 in
Cutting Capacity10 x 18IN in
Rectangle at 90°10 x 17 in

Product Details

TypeManual
Amperage13.5 A
Blade Speed50/125/200/275 SFPM
StyleHorizontal
Motor Voltage230 V
Voltage230 V
Phase1
Head Movement (Degrees)45R ,60L °
Manufacturers Part NumberJT9-413411
Motor Horsepower2 HP
BrandJET

Warranty

Warranty2 yr