Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503778

MPN #: JT9-414499

Jet JT9-414499 J-7040-4 10 X 16 Horizontal Mitering Bandsaw, 460V, 3-Phase

Product Description

Exclusive 6-point blade guide assemblies and swivel control panel on this rugged JET saw enhance overall function

Features:
  • Variable speed drive system allows the operator to fine tune the blade speed fast and easily
  • Adjustable blade guides with 6 point contact combination bearing and carbide
  • Exclusive swing away control panel
  • One piece wheel cover
  • Heavy -duty, rugged transmission with hardened and ground gears operating in a oil bath
  • Patented 3-jaw rapid action vise
  • Cast iron blade wheels
  • Coolant system
  • 1 Bi-metal blade
  • Adjustable material stop


PRICE
$9,299.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)17-1/2 x 24 in
Bed Height23-1/2 in
Round at 45°10 in
Blade Wheel Diameter14 in
Blade Length130 in
Cutting Capacity10 x 16IN in
Rectangle at 90°10 X 10 in
Round at 90°10 in

Product Details

TypeManual
Blade Speed100 - 350 SFPM
StyleHorizontal
Motor Voltage460V V
Voltage460 V
Phase3
Manufacturers Part NumberJT9-414499
Motor Horsepower2 HP
Vise Swivels45
BrandJET

Warranty

Warranty2 yr