Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503676

MPN #: JT9-414475

Jet JT9-414475 J-7040M 10 X 16 Horizontal Mitering Bandsaw, 230/460 3-Phase

Product Description

JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain same position while making accurate crosscuts and miters. Backed by the industry leading two year warranty, JET Mitering Bandsaws are built to last and deliver precision results.

Features:
  • Variable speed drive system allows the operator to fine tune the blade speed fast and easily
  • Exclusive 6 contact point blade adjustable guide assemblies
  • Combined with the side bearings are carbide pads, the back of the blade rides on two load bearings mounted on a pivot shaft so both bearings the load equally
  • Mitering head, the work piece remains fixed while the head swivels to cut any angle 0' - 45°
  • Heavy duty transmission utilizes hardened and ground gears operating in an oil bath
  • Counter balanced feed system is controlled by dual system of counter balance springs working with a hydraulic cylinder
  • Swing away control panel
  • Cast iron blade wheels
  • Coolant system
  • 1 Bi-metal blade
  • Adjustable material stop


PRICE
$11,499.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bed Height25-1/2 in
Round at 45°8-1/2 in
Blade Wheel Diameter14 in
Blade Length135 in
Cutting Capacity10 x 16IN in
Rectangle at 90°10 X 14 in
Round at 90°10 in

Product Details

TypeManual
Blade Speed100 - 350 SFPM
StyleHorizontal
Motor Voltage230 / 460V V
Voltage230 / 460 V
Phase3
Manufacturers Part NumberJT9-414475
Prewired230V
Motor Horsepower2 HP
Vise Swivels45
Blade Speeds100 - 350 rpm
BrandJET

Warranty

Warranty2 yr