Model # :WB338353
Light for Global Industrial Sandblast Cabinet 320775
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 338353 |
| Type | Light |
| For Use With | Model 320775 |
| Color | White |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Related Products
✓ 40" arm can be folded to accommodate tight corners ✓ Ideal solution for promoting workplace safety ✓ Includes 9 Ft Power Cord, NEMA 5-15 Plug Provide lighting assistance throughout your dock facilities with the Global Industrial™ LED Dock Light with 40" Arm. In addition to dock stations, it is also suitable for commercial and industrial facilities with corridors and garages that need visibility guidance. The unit arm expands and retracts to accommodate a variety of angles. Power Consumption: 30W PF>0.9 Beam Angle:15 40" Arm UL, cUL, DLC 5.0, TUV/CE, ...
✓ Energy efficient LED design illuminates trailers with cool white lighting. ✓ Heavy-duty, double-arm construction for easy maneuvering. ✓ Cast aluminum light head includes on/off switch, 9 foot cord with piggyback plug, and IP65 rating. Receive reliable dock lighting for your travel lines when you need it. The Global Industrial™ LED Dock Light can be your reliable solution for providing light for workers as they steer material handling vehicles in dim or dark conditions. These LED Dock Lights are ideal for shipping trucks, trailers and other vehicles. ...
✓ Yellow color finish provides high-visibility ✓ Arm accommodates various locations and applications ✓ 9-foot power cord allows for electrical access versatility Provide adequate lighting around your facility with the Global Industrial™ LED Dock Light with 40" Arm. The LED bulb enhances lighting efficiency, increases the lamp's over-all life, and greatly reduces power consumption. Designed to increase visibility and safety in compact spaces, they're ideal for warehouses, loading docks, and manufacturing plants of all sizes and functions. UL and cUL ...
Standout Features: ✓ Plastic cord cleats prevent tangling interference. ✓ Adjustable friction pivot maintains position. ✓ Equipped with heavy duty 1.5" square steel tubing to provide lasting durability. Ensure your manufacturing plant, warehouse, or delivery dock is properly lit with the Global Industrial® Dock Light Arm. At 90" in length, these arms convert Dock Light Heads into complete loading Dock Lights and increase visibility and safety in compact spaces, walkways, and docking areas. The lightweight twin strut arm is easy to maneuver. 1 Year Limited ...
✓ Adjustable pivot friction maintains position ✓ 90" reach ✓ Folds inward for easy storage The Global Industrial™ Triple Arm Dock Light with 90" Reach is designed to Illuminate hard-to-reach loading and unloading areas. Durable twin-strut, 1.5" square steel arms provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Adjustable pivot friction maintains position. Heavy duty 120V cord & plug. Meets OSHA requirements. Long-lasting baked enamel finish. Recessed bulb with spring-loaded socket maximizes bulb-life. Compatible for ...