Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503536

MPN #: JT9-414457

Jet JT9-414457 HBS-56S 5 X 6 Swivel Head Bandsaw, 115/230V,1-Phase

Product Description

JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain same position while making accurate crosscuts and miters. Backed by the industry leading two year warranty, JET Mitering Bandsaws are built to last and deliver precision results.

Features:
  • Head swivels for a maximum cut at 45 & 60 Degrees
  • Hydraulic down feed control
  • Deluxe enclosed stand with handle and wheels for easy movement
  • UL Listed motor
  • Ball bearing drive wheel and blade guides
  • Sealed worm gear transmission
  • Standard Equipment
  • Vise
  • 1/2 Carbon steel blade
  • Adjustable material stop


PRICE
$1,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)9-7/16 x 10 in
Bed Height28 in
Round at 45°3 in
Blade Wheel Diameter7-3/8 in
Blade Length64-1/2 in
Cutting Capacity5 x 6IN in
Rectangle at 90°5 X 6 in
Round at 90°5 in

Product Details

TypeManual
Amperage15 A
Blade Speed80/120/200 SFPM
StyleHorizontal
Motor Voltage115 / 230V V
Voltage115 / 230 V
Phase1
Manufacturers Part NumberJT9-414457
Prewired115V
Motor Horsepower1/2 HP
BrandJET

Warranty

Warranty2 yr